Motion
B7455X8
USA Sealing 90˚ Female Body - 3/4 in 3/4-16 SAE x 3/8 in 3/8-18 NPTF
MI ITEM #00309464
MFR #B7455X8
List Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Female Body - 3/4 in 3/4-16 SAE x 3/8 in 3/8-18 NPTF
MI ITEM #00309464
MFR #B7455X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.15/each for your price

Overview

Mfr description
B7455X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Female Elbow
  • End 1 Style
    SAE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • End 2 Style
    NPTF
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18
  • Hex Size
    0.866 in
  • Both Ends Style/Type
    SAE X NPTF
  • Description Keyword
    3/4 in 3/4-16 SAE x 3/8 in 3/8-18 NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought