Specifications
Dimensions
- End 1 Size34 in
- End 2 Size1/2 in
- Hex Size1.063 in
Details
- Adapter Type90° Female Elbow
- Both Ends Style/TypeSAE X NPTF
- Description Keyword34 in 3/4-16 SAE x 1/2 in 1/2-14 NPTF
- End 1 StyleSAE
- End 1 Thread3/4-16
- End 2 StyleNPTF
- End 2 Thread1/2-14
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)