Overview
Mfr description
B7455X14 FITTING
- Broad selection of styles and sizes
- Meets ASA, ASME, SAE, MS specifications and standards
- Used with heavy wall tubing
- Carbon Steel
- No tube flaring
Specifications
- Adapter Type90° Elbow
- End 1 StyleFlareless Ermeto
- End 1 Size7/8 in
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- Both Ends Style/TypeCompression to Female NPTF
- MaterialSteel
- Inside Diameter0.281 in
- Description Keyword7/8 in Flareless Ermeto x 3/4 in Female Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data