Overview
Mfr description
B7455X16 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type90° Female Elbow
- End 1 StyleSAE
- End 1 Size1-5/16 in
- End 1 Thread1-5/16-12
- End 2 StyleNPTF
- End 2 Size1 in
- End 2 Thread1-11-1/2
- Hex Size1.614 in
- Both Ends Style/TypeSAE X NPTF
- Description Keyword1-5/16 in 1-5/16-12 SAE x 1 in 1-11-1/2 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data