Motion
B7505X5
USA Sealing 90˚ Union Body - 1/2 in 1/2-20 SAE x 1/2 in 1/2-20 SAE
MI ITEM #00309471
MFR #B7505X5
List Price$78.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90˚ Union Body - 1/2 in 1/2-20 SAE x 1/2 in 1/2-20 SAE
MI ITEM #00309471
MFR #B7505X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.17/each for your price

Overview

Mfr description
B7505X 5 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    90° Union Elbow
  • End 1 Style
    SAE
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-20
  • End 2 Style
    SAE
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-20
  • Hex Size
    0.551 in
  • Both Ends Style/Type
    SAE X SAE
  • Description Keyword
    1/2 in 1/2-20 SAE x 1/2 in 1/2-20 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought