Overview
Mfr description
B7505X10 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type90° Union Elbow
- End 1 StyleSAE
- End 1 Size7/8 in
- End 1 Thread7/8-14
- End 2 StyleSAE
- End 2 Size7/8 in
- End 2 Thread7/8-14
- Hex Size0.866 in
- Both Ends Style/TypeSAE X SAE
- Description Keyword7/8 in 7/8-14 SAE x 7/8 in 7/8-14 SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data