Overview
Mfr description
B7505X16 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter Type90° Union Elbow
- End 1 StyleSAE
- End 1 Size1-5/16 in
- End 1 Thread1-5/16-12
- End 2 StyleSAE
- End 2 Size1-5/16 in
- End 2 Thread1-5/16-12
- Hex Size1.260 in
- Both Ends Style/TypeSAE X SAE
- Description Keyword1-5/16 in 1-5/16-12 SAE x 1-5/16 in 1-5/16-12 SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data