Motion
8736049
Commercial Pressure Gauge - 111.1 Series, VAC 30 in.HG-0-60 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00309511
MFR #8736049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 111.1 Series, VAC 30 in.HG-0-60 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00309511
MFR #8736049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.10 2.5 -30INHG/60PSI DOM/KPA 1/4 L
  • Typical uses would be in hydraulic and pneumatic applications such as pumps, compressors, water systems, and regulators.
  • Suitable for fluid medium which does not clog connection port or corrode copper alloy.

Specifications

  • Gauge Type
    Vacuum / Pressure Combination
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    VAC 30 in.HG-0-60 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Clear Plastic
  • Case Filling
    None - Dry Case
  • Case Material
    Polished Brass or Gold Painted Steel
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black ABS Plastic
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper Alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Standard Design
  • Manufacturer Product Page
  • Series
    111.1
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text