Specifications
Dimensions
- Face Diameter2-1/2 in
Details
- Ambient Temperature Range-40°F to +140 °F
- Bourdon TubeCopper Alloy / Helical type
- Case FillingNone - Dry Case
- Case MaterialPolished Brass or Gold Painted Steel
- Design FeaturesStandard Design
- Dial ColorWhite aluminum with black lettering
- Gauge Pressure Range800 psi
- Gauge TypePressure Gauge
- Lens MaterialClear Plastic
- Manufacturer Product Page
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- MovementCopper Alloy
- Pointer MaterialBlack ABS Plastic
- Pressure ConnectionCopper Alloy
- Series111.1
- Thread Connection1/4 NPT
- Wetted MaterialsCopper Alloy (Brass)