Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth27 mm
Details
- Case FillingNone - Dry Case
- Case MaterialBrass
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialAluminum
- Gauge Pressure Range3000 psi
- Gauge TypeHydraulic, Pneumatic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- Pointer ColorBlack
- Pointer MaterialABS
- Thread Connection1/4 NPT
Overview
Mfr description
111.10 2.5 3000PSI DOM/KPA 1/4 L