Overview
Mfr description
2404-24-32-SS FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1-1/2 in, 2 in
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1-1/2 in, 2 in
- End 1 Size Type1-1/2 JIC 37°, 2 NPTF
- End 2 Thread(NPTF) 2–11-1/2
- End 2 Size Type1-1/2 JIC 37°, 2 NPTF
- MaterialStainless Steel
- Description Keyword1-1/2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data