Motion
2404-32-32-SS
Straight Adapter - 2 in Male JIC 37° Flare x 2 in Male Pipe Rigid, Stainless Steel
Mi Item #00309537
MFR #2404-32-32-SS
Price$443.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2 in Male JIC 37° Flare x 2 in Male Pipe Rigid, Stainless Steel
Mi Item #00309537
MFR #2404-32-32-SS

Mfr description
2404-32-32-SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.41/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°, 2 NPTF
  • End 2 Size
    2 in
  • End 2 Size Type
    2 JIC 37°, 2 NPTF
  • Weight
    1.93 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 2–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)