Motion
2403-32-24
Straight Adapter - 2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare, Steel
Mi Item #00309926
MFR #2403-32-24
Price$602.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare, Steel
Mi Item #00309926
MFR #2403-32-24

Mfr description
2403-32-24 STRAIGHT MJ-MJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.38/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    1-1/2 JIC 37°, 2 JIC 37°
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 JIC 37°, 2 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)