Motion
4-5FJX XBULK

GATES RUBBER CO
4-5FJX XBULK

Hose End - Steel Material, 0.2520 in Hose ID, Female
MI ITEM #00309952
MFR #4-5FJX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4-5FJX XBULK

Hose End - Steel Material, 0.2520 in Hose ID, Female
MI ITEM #00309952
MFR #4-5FJX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    5
  • Hose Cut-Off Factor
    1.1800 in, 29.96 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    0.2520 in
  • Length
    2.2830 in
  • Rotation Angle
    360 °
  • SAE Size
    -4
  • Stem Length
    1.1030 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.08 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37 °Flare
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    4-5FJX XBULK
  • Manufacturer Upc Number
    072053155846
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hydraulic Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053155846

Overview

Mfr description
4-5 FJX SWIV FEM CPLG 7303-0926
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought