Specifications
Dimensions
- Thread Size3 in
- Weight0.8 lbs
Details
- ApplicationFor suction or discharge of water
- Connection TypeNPSM
- End 1 StyleNPSM
- End GenderMale
- MaterialAluminum
- Thread TypeNPSM
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)