Motion
CBB200
Dixon Valve & Coupling Hose End
MI ITEM #00309995
MFR #CBB200
Price$115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
MI ITEM #00309995
MFR #CBB200

Mfr description
CBB 200 BRASS CPLG W/SWIVEL NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.75/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2 in
  • Weight
    1.8 lbs

Details

  • Additional Details
    Complete couplings supplied with rubber gaskets, Replacement gaskets (KRW standard) are available
  • Application
    Water
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    CBB200
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Complete Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)