Motion
6MJ-4MP
Adapter Fitting - 3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
Mi Item #00310112
MFR #6MJ-4MP
Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
Mi Item #00310112
MFR #6MJ-4MP

Mfr description
6 MJ-4 MP MALE CONN G60490-0604
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 JIC 37°
  • End 2 Size
    1/4 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Manufacturer Upc Number
    072053161755
  • Material
    Steel
  • UPC_NO
    072053161755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)