Motion
8MJ-8MP
725904235 Adapter Fitting - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00310199
MFR #8MJ-8MP
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725904235 Adapter Fitting - 1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid, Steel
MI ITEM #00310199
MFR #8MJ-8MP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.72/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • Weight
    0.17 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053161816
  • Material
    Steel
  • UPC_NO
    072053161816

Overview

Mfr description
8 MJ-8 MP MALE 7259-04235 G60490-0808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text