Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPTF, 5/8 JIC 37°
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF, 5/8 JIC 37°
- Inside Diameter0.484 in
- Overall Diameter5/8 in
- Overall Length1.89 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword5/8 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- MaterialSteel