Motion
10MJ-6MP
725910785 Adapter Fitting - 5/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid, Steel
Mi Item #00310240
MFR #10MJ-6MP
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725910785 Adapter Fitting - 5/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid, Steel
Mi Item #00310240
MFR #10MJ-6MP

Mfr description
10 MJ-6 MP MALE CONN G60490-1006X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    3/8 NPTF, 5/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF, 5/8 JIC 37°
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    072053161830
  • Material
    Steel
  • UPC_NO
    072053161830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)