Overview
Mfr description
2021-12-10S MALE CONN
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Available in Stainless Steel type 316
- Zinc plated
- Broad selection of styles and sizes
- Interchangeable with all sources
- Good resistance to vibration
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare-Twin®
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size5/8 in
- End 1 Size Type3/4 JIC 37°, 3/4 NPTF
- End 2 Thread(NPTF) 3/4–14
- MaterialSteel
- Inside Diameter0.6089 in
- Description Keyword3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data