Motion
2021-8-12S
Straight Adapter - 3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
MI ITEM #00310282
MFR #2021-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
MI ITEM #00310282
MFR #2021-8-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2021-8-12S MALE CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1/2 NPTF, 3/4 JIC 37°
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    1/2 NPTF, 3/4 JIC 37°
  • Material
    Steel
  • Max Operating Temperature
    400 °F
  • Description Keyword
    3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
  • Overall Length
    2.06 in
  • Overall Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text