Overview
Mfr description
20 MJ-16 MP 7253-86734 G60490-2016X
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare, JIC 37° Flare to NPTF
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1-1/4 JIC 37°, 1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1-1/4 JIC 37°, 1 NPTF
- MaterialSteel
- Weight0.65 lbs
- Description Keyword1-1/4 in Male JIC 37° Flare x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data