Overview
Mfr description
2021-24-20S MALE CONN
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1-1/4 in
- End 1 Size Type1-1/2 JIC 37°, 1-1/4 NPTF
- End 2 Thread(NPTF) 1-1/4–11-1/2
- End 2 Size Type1-1/2 JIC 37°, 1-1/4 NPTF
- MaterialSteel
- Description Keyword1-1/2 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data