Motion
2404-20-24
Straight Adapter - 1-1/4 in Male JIC 37° Flare X 1-1/2 in Male Pipe Rigid, Steel
Mi Item #00310387
MFR #2404-20-24
Price$61.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Male JIC 37° Flare X 1-1/2 in Male Pipe Rigid, Steel
Mi Item #00310387
MFR #2404-20-24

Mfr description
2404-20-24 STRAIGHT MJ-MP
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.84/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/2 NPTF, 1-1/4 JIC 37°
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 NPTF, 1-1/4 JIC 37°
  • Overall Diameter
    1-1/4 in
  • Overall Length
    2.555 in
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/2 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    1-5/8-12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    1-1/2-11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    3000 psi
  • Plating
    Trivalent Zinc
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)