Motion
2404-03-02-SS
2404-03-02-SS FITTING
MI ITEM #00310439
MFR #2404-03-02-SS
Your Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-03-02-SS FITTING
MI ITEM #00310439
MFR #2404-03-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.27/each(List $32.12)

Overview

Mfr description
2404-03-02-SS FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/8 in, 3/16 in
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/8 in, 3/16 in
  • End 1 Size Type
    1/8 NPTF, 3/16 JIC 37°
  • End 2 Thread
    (SAE) 3/8–24
  • End 2 Size Type
    1/8 NPTF, 3/16 JIC 37°
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    7200 psi
  • Weight
    0.01 lbs
  • Description Keyword
    1/8 in Male Pipe Rigid x 3/16 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.14 in
  • Series
    2404
  • Overall Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text