Motion
2021-6-4B
Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #00310579
MFR #2021-6-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #00310579
MFR #2021-6-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2021-6-4B MALE CONN
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/8-18
  • Manufacturer Upc Number
    678146046550
  • End 2 Style
    SAE 37
  • End 2 Size
    7/16 in
  • End 1 Size Type
    3/8 in
  • End 2 Thread
    7/16-20
  • End 2 Size Type
    7/16 in
  • UPC_NO
    678146046550
  • Material
    Brass
  • Height
    0.75 in
  • Width
    0.75 in
  • Length
    1.42 in
  • Weight
    0.08 lb
  • Body Material
    Brass
  • Description Keyword
    Aeroquip 2021 Series Straight Adapters Pipe/37° Flare
  • End 1 Type
    NPTF
  • End 2 Type
    SAE 37
  • Hex Size
    0.75 in
  • Manufacturer Catalog Number
    2021-6-4B
  • Standards Met
    SAE 070102
  • Fitting Shape
    180°
  • Overall Length
    1.42 in
  • Hex
    0.75 in
  • Series
    2021 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text