Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/4 in
- End 3 Size3/4 in
Details
- Adapter TypeCompression Tee
- Description Keyword3/8 in x 3/4 in x 3/4 in Ermeto Female Run Tee Body
- End 1 StyleNPTF
- End 2 StyleUNF
- End 2 Thread3/4-16
- End 3 StyleUNF
- End 3 Thread3/4-16
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)