Motion
FS0318-04
Female Face Seal Bulkhead Tube Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00310802
MFR #FS0318-04
Your Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead Tube Nut - 9/16-18 UNF Thread, Steel Material
MI ITEM #00310802
MFR #FS0318-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.51/each(List $2.09)

Overview

Mfr description
FS0318-04 NUT 9/16-18

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    Flat Face O-Ring
  • End 1 Size
    1/4 in
  • End 1 Thread
    9/16-18 UNF
  • Material
    Steel
  • Description Keyword
    1/4 in Flat Face O-Ring
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS0318
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text