Motion
FS0318-08
Female Face Seal Bulkhead Tube Nut - 13/16-16 UNF Thread, Steel Material
MI ITEM #00310806
MFR #FS0318-08
List Price$3.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead Tube Nut - 13/16-16 UNF Thread, Steel Material
MI ITEM #00310806
MFR #FS0318-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.09/each for your price

Overview

Mfr description
FS0318-08 NUT 13/16-16

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16-16 UNF
  • Material
    Steel
  • Description Keyword
    1/2 in Flat Face O-Ring
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS0318
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text