Motion
FS0319-12
Sleeve - 3/4 in Flat Face O-Ring
Mi Item #00310808
MFR #FS0319-12
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - 3/4 in Flat Face O-Ring
Mi Item #00310808
MFR #FS0319-12

Mfr description
FS0319-12 SLEEVE 3/4" TUBE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Sleeve
  • Description Keyword
    3/4 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • Material
    STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)