Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR, 3/4 ORB
- End 2 Size3/4 in
- End 2 Size Type1 FFOR, 3/4 ORB
- Weight0.79 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
- Description Keyword1 in Male Flat Face O-Ring x 3/4 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-1/16–12
- Manufacturer Upc Number072053167115
- MaterialSteel
- UPC_NO072053167115
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)