Motion
FS6802-10-10-NWO-FG

BRENNAN INDUSTRIES INC
FS6802-10-10-NWO-FG

FS6802-10-10-NWO-FG MFS-MORB 45D EL
MI ITEM #00310823
MFR #FS6802-10-10-NWO-FG
Your Price$50.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6802-10-10-NWO-FG

FS6802-10-10-NWO-FG MFS-MORB 45D EL
MI ITEM #00310823
MFR #FS6802-10-10-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.51/each(List $56.39)

Overview

Mfr description
FS6802-10-10-NWO-FG MFS-MORB 45D EL

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    5/8 in
  • End 1 Thread
    1–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR, 5/8 ORB
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    One-Piece Forged Steel
  • Weight
    0.44 lbs
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text