Overview
Mfr description
202113-16-16S LONG MALE CONN
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- End 1 Size1 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale JIC 37° Flare
- End 2 Size1 in
- End 1 Size Type1 JIC 37°, 1 NPTF
- End 2 Thread(SAE) 1-5/16–12
- End 2 Size Type1 JIC 37°, 1 NPTF
- MaterialSteel
- Description Keyword1 in Male Pipe Rigid x 1 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data