Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 JIC 37°, 1 NPTF
- End 2 Size1 in
- End 2 Size Type1 JIC 37°, 1 NPTF
- Weight0.41 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword1 in Male JIC 37° Flare x 1 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2404
Overview
Mfr description
2404-L-16-16 STRAIGHT MJ-MP LONG