Specifications
Dimensions
- End 1 Size1/8 in, 5/16 in
- End 1 Size Type1/8 NPTF, 5/16 JIC 37°
- End 2 Size1/8 in, 5/16 in
- End 2 Size Type1/8 NPTF, 5/16 JIC 37°
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to NPTF, NPTF to JIC 37° Flare
- Description Keyword5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1/2–20
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2404
Overview
Mfr description
2404-LL-05-02 STRAIGHT MJ-MP X-LONG