Motion
2501-L-04-02-FG

BRENNAN INDUSTRIES INC
2501-L-04-02-FG

2501-L-04-02-FG ELBOW
MI ITEM #00310942
MFR #2501-L-04-02-FG
Your Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-04-02-FG

2501-L-04-02-FG ELBOW
MI ITEM #00310942
MFR #2501-L-04-02-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.31/each(List $13.97)

Overview

Mfr description
2501-L-04-02-FG ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 1/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    1/8-27 NPTF, 7/16-20 UNF
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Weight
    0.07 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    1.171 in
  • Series
    2501
  • Overall Diameter
    1/4 in
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text