Motion
2501-L-08-06-FG

BRENNAN INDUSTRIES INC
2501-L-08-06-FG

2501-L-08-06-FG 8MJ-6MP90-L
Mi Item #00310977
MFR #2501-L-08-06-FG
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-08-06-FG

2501-L-08-06-FG 8MJ-6MP90-L
Mi Item #00310977
MFR #2501-L-08-06-FG

Mfr description
2501-L-08-06-FG 8MJ-6MP90-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • Overall Diameter
    1/2 in
  • Overall Length
    1.828 in
  • Weight
    0.25 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male JIC
  • End 1 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/4-16 UNF, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)