Overview
Mfr description
2501-L-20-20-FG MJ-MP 90D LONG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1-1/4 in
- End 2 Thread1-1/4-11-1/2 NPTF, 1-5/8-12 UN
- MaterialSteel
- Weight1.62 lbs
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data