Overview
Mfr description
2501-LL-05-02-SS EXTRA LONG MALE ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/8 in, 5/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-20 UNF, 1/8-27 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/8 in, 5/16 in
- End 2 Thread1/2-20 UNF, 1/8-27 NPTF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data