Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Size1/4 in
- End 2 Size Type1/4 JIC 37°
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare
- Description Keyword1/4 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare-Twin®
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 7/16–20
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Overview
Mfr description
2025-2-4S FEMALE ELBOW