Motion
6MJ-4FP
7259-2511 90° Elbow - 1/4 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #00311325
MFR #6MJ-4FP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-2511 90° Elbow - 1/4 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #00311325
MFR #6MJ-4FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6 MJ-4FP90 ADPTR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 9/16–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/8 JIC 37°
  • Material
    Steel
  • Weight
    0.10 lbs
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text