Motion
2025-6-6S
90° Elbow - 3/8 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00311342
MFR #2025-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00311342
MFR #2025-6-6S

Mfr description
2025-6-6S FEMALE ELBOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Overall Diameter
    3/8 in
  • Overall Length
    1.31 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Female JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Female JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 9/16–18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)