Motion
8MJ-6FP90
Adapter Fitting - 3/8 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare
MI ITEM #00311360
MFR #8MJ-6FP90
Your Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 3/8 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare
MI ITEM #00311360
MFR #8MJ-6FP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.99/each(List $28.74)

Overview

Mfr description
8 MJ-6FP90 ADPTR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 3/8–18
  • Manufacturer Upc Number
    072053166118
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF
  • End 2 Thread
    (SAE) 3/4–16
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1/2 JIC 37°
  • UPC_NO
    072053166118
  • Material
    Steel
  • Weight
    0.25 lbs
  • Description Keyword
    3/8 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text