Motion
2502-08-04-FG
90° Elbow - 1/4 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00311370
MFR #2502-08-04-FG
Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare, Steel
Mi Item #00311370
MFR #2502-08-04-FG

Mfr description
2502-08-04-FG ELBOW 90 MJ-FP FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.23/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Weight
    0.21 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)