Motion
2025-8-10S
90° Elbow - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #00311394
MFR #2025-8-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®, Steel
Mi Item #00311394
MFR #2025-8-10S

Mfr description
2025-8-10S FEMALE ELBOW
  • Available in Stainless Steel type 316
  • Zinc plated
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Inside Diameter
    1.078 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 7/8–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)