Motion
10MJ-8FP90

GATES RUBBER CO
10MJ-8FP90

725925135 Adapter Fitting - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00311398
MFR #10MJ-8FP90
List Price$36.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MJ-8FP90

725925135 Adapter Fitting - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00311398
MFR #10MJ-8FP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.46/each for your price

Overview

Mfr description
10 MJ-8FP90 ADPTR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • Manufacturer Upc Number
    072053166125
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/8 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (SAE) 7/8–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    5/8 JIC 37°
  • UPC_NO
    072053166125
  • Material
    Steel
  • Weight
    0.41 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text