Motion
2404-32-20
Straight Adapter - 2 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00311407
MFR #2404-32-20
Price$232.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 2 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00311407
MFR #2404-32-20

Mfr description
2404-32-20 STRAIGHT MJ-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.96/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    1-1/4 NPTF, 2 JIC 37°
  • End 2 Size
    1-1/4 in
  • End 2 Size Type
    1-1/4 NPTF, 2 JIC 37°
  • Weight
    1.84 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    2 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)