Motion
FF1868T0608S
90° Elbow - 3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00311442
MFR #FF1868T0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss, Steel
MI ITEM #00311442
MFR #FF1868T0608S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1868T0608S FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/8 FFOR, 1/2 ORB
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    3/8 FFOR, 1/2 ORB
  • Material
    Steel
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/2 in Male O-Ring Boss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text