Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread1/8-27 NPTF, 5/16-24 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread1/8-27 NPTF, 5/16-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2502
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)